References
Facom:CPE.A4
Rubix:156A8270
EAN:3662424088698
Product details : FACOM CPE.A4 MAINTENANCE 4 PIECE PLIER SET
Strengths
•Locking multi-grip pliers 181A. 25CPE
Diagonal cutters 192A. 16CPE
Half-round nose pliers 185A. 20CPE
Diagonal cutters 192A. 16CPE
Half-round nose pliers 185A. 20CPE
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Type | maintenance pliers |
Show UNSPSC/ECL@SS
£ 152.44 excl. VAT
/ Each
£ 182.93 incl. VAT
- Delivery usually within ( 14 ) days

