References
Gedore:1102-001
Rubix:267A9795
Manufacturer :1692283
EAN:4010886837382
Product details : GEDORE 1692283 4 PIECE CIRCLIP PLIER SET 1102-001
Set of circlip pliers 4 pcs in L-BOXX Mini Usual type of tool set Particularly suitable for barely accessible places For internal and external circlip rings With straight and 90° angled tips In GEDORE L-BOXX® Mini, incl. divider set Dimensions: W 260 x D 155 x H 63 mm
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Type | gedore 1692283 4 piece circlip plier set |
Show UNSPSC/ECL@SS
£ 67.29 excl. VAT
/ Each
£ 80.75 incl. VAT
- Delivery usually within ( 8 ) days