References
3M:03769
Rubix:269584
Manufacturer :7100093989
EAN:04046719750887



Documents
Product details : 3M 03769 COMBI WHEEL CB-ZS 75MMX45MMX6MM P180
Strengths
•Combination of Scotch-Brite Clean & Finish Material and Coated Abrasive Gives Greater Scratch Depth, Removes Defects and Reduces Scratch Roughness in One Step
Integrated Shaft Means Brush is Ready to Use, Saving Downtime and Process Costs
Produces a finer Finish Than a coated Abrasive Flap Wheel
Integrated Shaft Means Brush is Ready to Use, Saving Downtime and Process Costs
Produces a finer Finish Than a coated Abrasive Flap Wheel
Technical specifications
Attributes
| Package weight | 115,9 g |
|---|---|
| Grain | 120 |
| Outer diameter | 10 mm |
| Length | 75 mm |
| 45 mm |
Show UNSPSC/ECL@SS
£ 23.33 excl. VAT
/ Each
£ 28.00 incl. VAT
- In stock: Next day delivery