References
3M:7000077932
Rubix:269645B
Manufacturer :7000077932
EAN:03134375388900

Product details : 3M 09968 SCOTCH-BRITE LAP MOP 150 X 6 VERY FINE
The Scotch-Brite™ Lap Mop is designed to be mounted on a tapered spindle. These products are flexible and conformable. Available in two long-life grades for a variety of applications.
Technical specifications
Attributes
| Package weight | 442 g |
|---|---|
| Grain | very fine |
| Outer diameter | 150 mm |
| Length | 6 mm |
| Reaming diameter | 12 mm |
| Max speed | 4000 rpm |
| Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 24.39 excl. VAT
/ Each
£ 29.27 incl. VAT
- In stock: Next day delivery