Small abrasive mop VM NCS600 VG 100 S 80x50x6
Outer diameter | 50 mm |
---|---|
Length | 30 mm |
Grain | 60 |
Outer diameter | 50 mm |
---|---|
Length | 30 mm |
Grain | 60 |
Use | Stainless Steel;Metal;Plastic |
Specification | High Removal Rate and Fine Surface Scratch Pattern due to Combination of Non-Woven and Abrasive Cloth Flaps - Long Service Life |
Reaming diameter | 6 mm |
Usually arrives within 14 working days