Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
FLEXOVIT 66252920419 MERCHANSISE GRINDING DISC 180X6.5X22.23MM PACK 10
FLEXOVIT 66252920419 MERCHANSISE GRINDING DISC 180X6.5X22.23MM PACK 10
Flexovit Grinding Wheel
References
flexovit:
66252920419
rubix:
80320757
Technical specifications
Diameter
180
mm
Reaming diameter
22.23
mm
Thickness
6.5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 66252920419 MERCHANSISE GRINDING DISC 180X6.5X22.23MM PACK 10
Flexovit offers an extensive range of professional high performance wheels suitable for
cutting and grinding a wide variety of materials.
Strengths
• Ultra long life
• Fast stock removal
• Comfortable and easy to use
• Free from Iron, Sulphur, and Chlorine
Applications
For steel inox
Technical specifications
Attributes
Diameter
180
mm
Reaming diameter
22.23
mm
Thickness
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.42
excl. VAT
/
Each
£
40.10
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
NORTON 180X7.0X22.23DSCPK10 66252918824
KLINGSPOR K960TX CERAMIC SLITTING DISC 125X1X22M 328886 PACK OF 25
NORTON BDX GRINDING DISC DPC 100 X 6.5 X 16MM METAL 66252831400 SINGLE
TYROLIT 117072 GRINDING WHEEL 178X7X22.23MM PREMIUM PK10
NORTON 66252837264 A24Q-125X6.4X22.23-T27 NOR-STARLINE
KLINGSPOR 262937 A60 EX CUTTING-OFF WHEEL 125 X 1 X 22,33MM
NORTON 66252828232 GRINDING WHEEL ANGLE GRINDER ALU-ALU-230X7X22.23
NORTON 66252837246 STARLINE CUTTING DISC 125x1.6x22.23MM T41 PACK 25
KLINGSPOR A24RSUPRACUTTINGDISC 13754
3M 18758 SCOTCH-BRITE FINISHING WHEEL FS-WL 203MMX50MMX76.2MM 2S CRS
KLINGSPOR K960TX CERAMIC SLITTING DISC 115X1X22MM 328885 PACK OF 25
FLEXOVIT 66252924042 MERCHANSISE GRINDING DISC 100X6.4X16.MM PACK 10
NORTON 66252925523 VULCAN INOX GRINDING DISC 125X6.4X22.23MM PACK 10
NORTON 66253371176 GRINDING WHEEL ANGLE GRINDER FOUNDRY X-CAST IRON
3M 74433 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM