Norton 66253371362 NQ24P-125x7.0x22.23-T27 GrindingDiscsNOR-Quan3Pk10
QUANTUM 3 for Right-Angle Grinder Grinding on METAL INOX
See technical informationReferences
Norton:66253371362
Rubix:80253060
EAN:8711479630170

Product details : Norton 66253371362 NQ24P-125x7.0x22.23-T27 GrindingDiscsNOR-Quan3Pk10
Designed for optimized performance on all kinds of black steel.
The ceramic / aluminium blend of grains guarantees an absolute maximum material removal rate and speed of cut. Very omfortable in use. Where real savings in time, effort and process costs need to be made.
The ceramic / aluminium blend of grains guarantees an absolute maximum material removal rate and speed of cut. Very omfortable in use. Where real savings in time, effort and process costs need to be made.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 7 mm |
| Type of abrasive | aluminium oxide |
| Application | grinding |
| Shape | offset hub |
| Model | nq 24 p-bf27 |
| Series | quantum 3 |
| Bore Size | 22.23 |
| Grain | 24 |
| Mounting typ | depressed center |
Show UNSPSC/ECL@SS
£ 101.21 excl. VAT
/ Each
£ 121.45 incl. VAT
- Delivery usually within ( 10 ) days
