X-Treme Grinding Wheel
Diameter | 180 mm |
---|---|
Reaming diameter | 22.23 mm |
Thickness | 7 mm |
Diameter | 180 mm |
---|---|
Reaming diameter | 22.23 mm |
Thickness | 7 mm |
Application | heavy industrial use on all hard steel types and alloys |
Shape | round |
Usually arrives within 14 working days