Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
FLEXOVIT 66252829220 A30S-125X7.0X22.23-T27 FLX-GENERAL PURP.
FLEXOVIT 66252829220 A30S-125X7.0X22.23-T27 FLX-GENERAL PURP.
Grinding Wheel
References
flexovit:
66252829220
rubix:
270A3229
ean:
8711479105029
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 66252829220 A30S-125X7.0X22.23-T27 FLX-GENERAL PURP.
Strengths
•Medium hardness wheel for good grinding performance on steel and inox
Free of iron, sulphur and chlorine so does not contaminate the workpiece
Applications
Good Grinding
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
7
mm
Application
Good Grinding
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.73
excl. VAT
/
Each
£
3.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON 66252828228 A36Q-125X7.0X22.23-T27 NOR-ALU
ROEBUCK 866827 DEA STEEL GRINDING DISC DIAMETER 230 X 6 X 22.23 MM
FLEXOVIT 66252829205 DPC GRINDING DISC 115 X 7 22.23 MM
PFERD CC-GRIND-SOLID 115 SG-STEEL 115MM CC GRIND WHEEL
FLEXOVIT 66252924042 MERCHANSISE GRINDING DISC 100X6.4X16.MM PACK 10
FLEXOVIT 66252829176 GEN PURPOSE GRINDING DISC 100X4.5X16.0MM PACK 20
KLINGSPOR PK1 A46TZ 100X1.6X16 194071
TYROLIT 117072 GRINDING WHEEL 178X7X22.23MM PREMIUM PK10
FLEXOVIT 66252833243 GEN PURPOSE GRINDINH WHEEL 230X7X22.23MM PACK 10
ROEBUCK 866825 DEA STEEL GRINDING DISC DIAMETER 115 X 6 X 22.23 MM
KLINGSPOR 2226 A46N SUPRA GRINDING DISC FOR ALUMINIUM 125MM DIA X 6MM
METAL CUTTING DISC 76X1X6MM SINGLE
NORTON BDX GRINDING DISC DPC 100 X 6.5 X 16MM METAL 66252831400 SINGLE
NORTON 66252837263 STARLINE GRINDING DISC115x6.0x22.23MM PACK 10
NORTON GRIN125X7X22.2PK10 66252918823