KNIPEX 0902240 LINEMAN'S PLIERS 240MM


Lineman's Pliers

References
knipex:09 02 240
rubix:45026209
ean:4003773065005
brand logo
brand logo
Technical specifications
Weight460 g
Length236 mm
See all Specifications

Product details : KNIPEX 0902240 LINEMAN'S PLIERS 240MM


09 02 240 Lineman's Pliers
high transmission ratio for easy cutting. requires 50 % less effort compared with conventional combination pliers due to optimised transmission ratio. Solid construction for heaviest strain; universally applicable. Ergonomically optimised handle shape for firm contact to the hand and fatigue reducing operation. Particularly effective cross-hatched knurled gripping zone in the jaws - for strong gripping and pulling. Additional gripping zone below the joint for powerful leverage and pressing performance. With cutting edges for soft and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. American style.
  • Cutting capacities medium hard wire (diameter): Ø 4.6 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 3.0 mm
  • High transmission ratio for easy cutting. Requires 50 % less effort compared with conventional combination pliers thanks to optimised transmission ratio. Solid construction for heaviest strain. Universally applicable. Ergonomically optimised handle shape for firm contact to the hand and fatigue reducing operation. Particularly effective cross-hatched knurled gripping zone in the jaws - for strong gripping and pulling. Additional gripping zone below the joint for powerful leverage and pressing performance. With cutting edges for soft and hard wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)240x58x24 mm
    Logistic Weight470 g
    Weight460 g
    Length236 mm
    Show UNSPSC/ECL@SS
    £ 40.64 excl. VAT
    / Each
    £ 48.77 incl. VAT
    • Usually arrives within 14 working days