Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Lineman's pliers
ROEBUCK COMBINATION PLIER, SHEATHED LENGTH 160MM 847013
ROEBUCK COMBINATION PLIER, SHEATHED LENGTH 160MM 847013
Universal plier
References
roebuck:
847013
rubix:
209A8303
ean:
3660338076497
Technical specifications
Weight
160
g
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMBINATION PLIER, SHEATHED LENGTH 160MM 847013
Standard: ISO 5746
Fully tempered chromium vanadium steel.
Polished finish.
Hardness: 63HRC.
General purpose pliers for gripping and cutting wires, flexible and hard cables.
Cutting capacity up to 4 mm.
Technical specifications
Attributes
Weight
160
g
Length
160
mm
Length of noses
44.5
mm
Cutting capacity
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.73
excl. VAT
/
Each
£
16.48
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
GEDORE 8210-200 JC COMBINATION PLIERS 200 MM
KNIPEX 0201180SB COMBINATION PLIERS 180MM
ECLIPSE PLIERS PW216/6 6 INCH PW2166/11
KNIPEX 0306160 COMBINATION PLIERS 160MM
BAHCO 2628 G-180IP COMB PLIER
FACOM 187A.18G COMBINATION PLIERS 180MM
FACOM 187.16CPESLS COMBINATION PLIER 160MM - SAFETY LOCK SYSTEM
KNIPEX 0912240 LINEMAN'S PLIERS 240MM
KNIPEX 0306180SB COMBINATION PLIERS 180MM
MILWAUKEE 48226100 LINEMANS PLIERS
ROEBUCK ENGINEER'S COMBINATION PLIERS 180MM
KNIPEX 0206180SB COMBINATION PLIERS 180MM
GEDORE 160MMVDEDIAGCUTTERS VDE 8250-160 H
KNIPEX 0302200SB COMBINATION PLIERS 200MM
GEDORE 6731100 COMBINATION PLIERS