GEDORE 160MM COMBI PLIERS 8245-160 TL


8245 combination pliers-TL

References
gedore:8245-160 TL
rubix:121A2612
manufacturer :6730050
ean:4010886673003
brand logo
brand logo
Technical specifications
Weight174 g
Length160 mm
See all Specifications

Product details : GEDORE 160MM COMBI PLIERS 8245-160 TL


Combination pliers 160 mm dip-insulated Acc. to DIN ISO 5746 Universal model with slimline head, ideal for confined spaces Induction-hardened precision cutting edges, hardness 62 - 64 HRC For flat and round material For medium-hard wire, 1.6 mm GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles

Technical specifications


Attributes
Logistic Weight174 g
Weight174 g
Length160 mm
Length of noses34 mm
Width of jaws8.8 mm
Show UNSPSC/ECL@SS
£ 24.54 excl. VAT
/ Each
£ 29.45 incl. VAT
  • Usually arrives within 14 working days