References
Bahco:2678 G-160
Rubix:120A9071
EAN:7314150116157

Documents
Product details : BAHCO 2678 G-160 COMB PLIER 2678 G-160
Strengths
•Suitable for cutting Fe+ and piano wire
Two-component handles for maximum grip comfort
Polished and oiled surfaces
Anti-corrosion treated
Two-component handles for maximum grip comfort
Polished and oiled surfaces
Anti-corrosion treated
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Weight | 195 g |
| Length | 160 mm |
| Length of noses | 35 mm |
Show UNSPSC/ECL@SS
£ 17.54 excl. VAT
/ Each
£ 21.05 incl. VAT
- Delivery usually within ( 14 ) days
