FACOM COMBINATION PLIERS 160MM 187A.16CPE


Universal pliers

References
facom:187A.16CPE
rubix:211A1372
ean:3662424087240
brand logo
brand logo
Technical specifications
Weight195 g
Length165 mm
See all Specifications

Product details : FACOM COMBINATION PLIERS 160MM 187A.16CPE


- Cutting edges designed to cut all types of wire: piano wire, soft wire, modern materials (max. Fe 200 kg/mm²).
- Minimal cutting effort thanks to large lever arm and offset axis.
- Long service life thanks to Chrome Molybdenum Vanadium Steel (high cutting edge hardness: 61/63 HRc).
- Ergonomic sheaths in highly chemical-resistant material.
- Removable return spring.
- Presentation: chrome-plated.

Standard: NF ISO 5746, ISO 5746, DIN ISO 5746, ASME B107.500

Technical specifications


Attributes
Logistic Weight195 g
Weight195 g
Length165 mm
Length of noses34 mm
Width of jaws9.5 mm
Cutting capacity1.8 mm
9,5 mm
165 mm
Show UNSPSC/ECL@SS
£ 30.81 excl. VAT
/ Each
£ 36.97 incl. VAT
  • Usually arrives within 14 working days