KNIPEX 0201225SB COMBINATION PLIERS 225MM


High Leverage Combination Pliers

References
knipex:02 01 225 SB
rubix:155A2407
ean:4003773010548
brand logo
brand logo
Technical specifications
Weight379 g
Length277 mm
See all Specifications

Product details : KNIPEX 0201225SB COMBINATION PLIERS 225MM


02 01 200 High Leverage Combination Pliers
35% less effort required than with conventional combination pliers. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Precise, minimal light gap between the gripping jaws to ensure optimal function of the cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC.
  • Cutting capacities hard wire (diameter): Ø 2.8 mm
  • Cutting capacities piano wire (diameter): Ø 2.2 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm
  • Cutting capacity copper cable, multiple-stranded: 25.0 mm²
  • 35 % less effort required than with conventional combination pliers. With cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. cutter head: special high-grade tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)343x110x15 mm
    Weight379 g
    Length277 mm
    Cutting capacity3 mm
    Show UNSPSC/ECL@SS
    £ 23.57 excl. VAT
    / Each
    £ 28.28 incl. VAT
    • Usually arrives within 14 working days