References
Gedore:1 B 13
Rubix:2515646
Manufacturer :6001130
EAN:4010886600115

Product details : GEDORE 1B-13 1B COMBINATION SPANNER 13MM
Combination spanner, offsetDesign: DIN 3113, ISO 3318, B-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side deep offset, jaw angled at 15°.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Opening | 13 |
| Length | 185 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.23 excl. VAT
/ Each
£ 15.88 incl. VAT
- Delivery usually within ( 8 ) days
