Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
MELFORM MEL SET 9 8MM HEX TO 22MM HEX WITH TOMMY BARS
MELFORM MEL SET 9 8MM HEX TO 22MM HEX WITH TOMMY BARS
Double ended box spanner sets
References
melco:
SET 9
rubix:
046721
Technical specifications
Number of elements
6
Product details
Technical specifications
Product details : MELFORM MEL SET 9 8MM HEX TO 22MM HEX WITH TOMMY BARS
All sets include tommy bars. Sets number 7 and 9 include two single ended spanners and a 14mm spark plug spanner.
Technical specifications
Attributes
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.84
excl. VAT
/
Each
£
56.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 073290 JOKER WRENCH RATCHET COMBI SET SB 4PC
FACOM 467.JPU8 8PC RATCHETING COMBI WRENCH SET
ROEBUCK SET OF 8 COMBINATION WRENCH SPANNERS 865283
GEDORE IMPERIAL 7-08 A COMBINATION SPANNER 3/8-1 INCH A/F 8 PIECE SET
GEDORE 8PC BOX SPANNER SET KD 26 R-8
BAHCO S240AF SOCKET SET 1/2IN INCH SIZES 24PCE
BAHCO 1952M/10 COMBINATION WRENCH SET
WERA 073295 JOKER WRENCH RATCHET COMBI SET AF SB 4PC
WERA 005530 8100 SB 12 ZYKLOP COMFORT RATCHET SET METRIC 16PC
ROEBUCK SET OF 9 WRENCH SOCKETS 6X12 865324
KINGDICK 1.1/4X1.7/16AF DOUBLE OPEN END SPANNER SLA640
BAHCO 1931M/10T OPEN END WRENCH SET
ROEBUCK 7 PIECE METRIC COMBINATION RATCHET SPANNERS 8-19MM 865416
STAHLWILLE 8-19MM COMBI RATCHETING SPANNERS 12PCE 96411712
GEDORE 6-32MMBOXSPANNER SET KD 26 R-120