FACOM STUBBY ANTI SLIP RATCHETING 12 POINT COMBINATION WRENCH 13MM
Short Comb Ratcheting Wrench
See technical informationSee documentsReferences
Facom:467BS.13
Rubix:80994294
EAN:3662424065903



Documents
Product details : FACOM STUBBY ANTI SLIP RATCHETING 12 POINT COMBINATION WRENCH 13MM
Strengths
•Extra-short handle ratchet combination wrenches: ideal in highly dense zones
Compact ratchet mechanism and reversible by lever
Compact ratchet mechanism and reversible by lever
Technical specifications
Attributes
| Opening | 28.4 |
|---|---|
| Length | 108.5 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 19.16 excl. VAT
/ Each
£ 22.99 incl. VAT
- In stock: Next day delivery
