Combination wrenches - mm
Opening | 24 |
---|---|
Length | 280 mm |
- ISO 691 - ISO 1711-1 - ISO 3318 - ISO 7738 - DIN 3113
- 12-sided polygonal head angled at 15°.
- Fork oriented at 15° to the axis of the handle (recovery angle 30°).
- Eye profile maximizes contact surface with nut for increased longevity.
- Forged from Chrome Vanadium steel.
- Finish: chrome-plated, bright.
Opening | 24 |
---|---|
Length | 280 mm |
Weight | 280 g |
Finishing | Chromed |
Type | Combination Wrench |
In stock: Next day delivery