Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 65MM HEAVY DUTY RING SPANNERS
STAHLWILLE 65MM HEAVY DUTY RING SPANNERS
5 series heavy duty ring spanners
References
stahlwille:
42020065
rubix:
2536115
ean:
4018754023578
Technical specifications
Opening
98
Length
1060
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 65MM HEAVY DUTY RING SPANNERS
Without tubular handle (see 5 1//2 series)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
78
x
99
x
360
mm
Logistic Weight
2603
g
Opening
98
Length
1060
mm
Weight
2495
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.26
excl. VAT
/
Each
£
167.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 15MM 865406
FACOM FLARE NUT WRENCH 42.5/16 X 3/8
ROEBUCK SLOGGING RING SPANNER 34MM
FACOM 12 POINT METRIC COMBINATION WRENCH 34MM - SAFETY LOCK SYSTEM
KNIPEX 980306 NUT DRIVERS WITH HANDLE 232MM
KNIPEX 980009 OPEN JAW WRENCHES
FACOM 17 X 19MM FLARE NUT WV 42.17X19
BAHCO 7444SG-Z-2.3/8 RING WRENCH
STAHLWILLE 11-13OESPANNER 41081113
KNIPEX 980010 OPEN JAW WRENCHES
FACOM 44.30X32 44 OPEN END JAW SPANNERS METRIC 30 X 32MM
BAHCO 4106-19-50 19-50MM ADJUSTABLE HOOK SPANNER
BAHCO 1952Z-1.1/4 COMBINATION WRENCH
FACOM COMBINATION W 39.7
ROEBUCK SLOGGING RING SPANNER 13/16 INCH WHITWORTH