Needle roller/angular contact ball bearing FAG
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 15 mm |
Logistic Weight | 130 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | BSB |
Cage | Plastic |
Sealing | Two rubber seals |
Usually arrives within 14 working days