Combined Needle Roller / Angular Contact Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x28x28 mm |
---|---|
Logistic Weight | 50 g |
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | NKIA |
Material | Bearing steel |
Limit speed | 22000 rpm |
Sealing | Open |
Usually arrives within 14 working days