References
Knipex:10 99 I220 SB
Rubix:388A3208
EAN:4003773080909

Product details : KNIPEX 1099I220SB EAR CLAMP PINCER 220MM
For the simple and reliable mounting of 1-ear and 2-ear clamps (Oetiker system or similar). No damage to press points on the ear clamps. The slim head permits good accessibility in confined areas. Versatile use for clamps on CV boots, cooler and fuel lines, air pressure systems, compressors. Durable and strong. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 265x85x25 mm |
|---|---|
| Logistic Weight | 370 g |
| Length | 262 mm |
Show UNSPSC/ECL@SS
£ 33.16 excl. VAT
/ Each
£ 39.79 incl. VAT
- Delivery usually within ( 14 ) days













