• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Hand tools(19,939)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(642)
  • Portable power tools(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Portable power tools - Others
Portable power tools - Other
MILWAUKEE 4933472166 M18 FUEL AIR COMPRESSOR BARE UNIT

MILWAUKEE 4933472166 M18 FUEL AIR COMPRESSOR BARE UNIT


Portable power tools - Other Milwaukee

References
milwaukee:M18 FAC-0
rubix:262A9864
manufacturer :4933472166
ean:4058546325626
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : MILWAUKEE 4933472166 M18 FUEL AIR COMPRESSOR BARE UNIT


Technical specifications


Attributes
No attributes to display for this product
£ 527.67 excl. VAT
/ Each
£ 633.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DEWALT DCE581N-XJ CAULKING GUN CARTRIDGE HOLDERMAKITA KT001GZ XGT BODY ONLY KETTLEMILWAUKEE 4933493530 M18 GEN 2 JOBSITE SPEAKER BARE UNITMAKITA UT001GZ02 XGT BODY ONLY MIXERMILWAUKEE 4933464969 M12 FUEL ONE-KEY 1/2 DIGI TORQUE WRENCH BAREMAKITA DAS180Z BRUSHLESS DUST BLOWERMILWAUKEE 4933464404 M12 POP RIVET TOOL BARE UNIT- NO BATTERIES OR CHADEWALT DWST1-81079-GB TSTACK CONNECTED RADIOMAKITA DWR180Z 18V RATCHET WRENCH LXTMILWAUKEE 4933480791 M12 FUEL HIGH SPEED LONG REACH RATCHET 3/8 BAREMAKITA MP001GZ02 XGT BODY ONLY INFLATORMILWAUKEE 4933492345 M18 DAB+ JOBSITE RADIO GEN 2 BARE UNITMILWAUKEE 4933498964 M18 BACK PACK FLUID PUMP CHEMICAL SPRAYING TANK BDEWALT DCR011-XJ 12V / 18V XR PREMIUM BLUETOOTH SPEAKERDEWALT DCR009-XJ RECHARGEABLE USB-C COMPACT BLUETOOTH SPEAKER

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories