BOSCH R-TEC SDS MAX 400MM POINTED CHISEL2608690167
Pointed chisels RTec Speed for hammer drill SDS-max
See technical informationReferences
Bosch:2608690167
Rubix:80112380
EAN:3165140533621



Product details : BOSCH R-TEC SDS MAX 400MM POINTED CHISEL2608690167
Total length mm: 400
Applications
Concrete | ConcreteStone | Masonry
Technical specifications
Attributes
| Logistic Weight | 746 g |
|---|---|
| Packaged dimensions (D x W x H) | 490x43x20 mm |
| Package weight | 720 g |
| Length | 400 mm |
| Width | 18 mm |
| Weight | 746 g |
| Type | chisel |
| Handle | auxiliary |
Show UNSPSC/ECL@SS
£ 22.26 excl. VAT
/ Each
£ 26.71 incl. VAT
- Usually arrives within 14 working days
