Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Portable power tools - Others
Portable power tools - Other
MAKITA CW003GZ XGT B/O COOLER/WARMER BOX
MAKITA CW003GZ XGT B/O COOLER/WARMER BOX
Portable power tools - Other Makita
References
makita:
CW003GZ
rubix:
274A3683
ean:
0088381768948
Product details
Technical specifications
Product details : MAKITA CW003GZ XGT B/O COOLER/WARMER BOX
CW003G Cooler and Warmer box keeps example your lunch hot for up to 5,5 hours or drinks cold for up to 13,5 hours with one XGT 4Ah battery. Compatible with 4 power sources. The 7L capacity allows to store six 500ml plastic bottles vertically.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
485.00
excl. VAT
/
Each
£
582.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4933478171 M12 FUEL HIGH SPEED RATCHET 1/4 BARE UNIT
MILWAUKEE 4933440435 M12 CORDLESS GREASE GUN BARE UNIT
MAKITA MR003GZ DAB/DAB+ JOB SITE RADIO
MAKITA MW001GZ XGT BODY ONLY MICROWAVE
MAKITA VR001GZ XGT BODY ONLY CONCRETE VIBRATOR
MILWAUKEE 4933472166 M18 FUEL AIR COMPRESSOR BARE UNIT
MILWAUKEE 4933464969 M12 FUEL ONE-KEY 1/2 DIGI TORQUE WRENCH BARE
MAKITA DDG460ZX7 BRUSHLESS EARTH AUGER
MAKITA DMR301 JOB SITE RADIO
MILWAUKEE 4933459760 M12 SOLDERING IRON BARE UNIT WITH 1 X POINTEDTIP
MILWAUKEE 4933498961 M18 BACK PACK FLUID PUMP HARNESS BARE UNIT
MAKITA DGP180Z 18V GREASE GUN LXT
MAKITA DWR180Z 18V RATCHET WRENCH LXT
MAKITA DAS180Z BRUSHLESS DUST BLOWER
"DEWALT DCF512N-XJ DEWALT 1/2"" 18V CORDLESS RATCHET, NAKED"