RAWLPLUG CONCRETE FRAME SCREW COUNTERSINK TX HD WHO-75092 7.5X92 PK100


Concrete Frame Screws - Torx Drive

References
rawlplug:WHO-75092
rubix:2002582
brand logo
brand logo
Technical specifications
Threading diameter7.5 mm
Length92 mm
See all Specifications

Product details : RAWLPLUG CONCRETE FRAME SCREW COUNTERSINK TX HD WHO-75092 7.5X92 PK100


Suitable for use in:
Pre-drilled 6mm diameter concrete, full and hollow brick, clinker brick, stone, structural clay tile. Without pre-drilling, aerated concrete, timber.
No expansion force therefore imposes less stress on the substrate during installation. A small hole diameter gives higher loads, the screws are also easily removable when used as a temporary fixing.

Typical applications
- Door and window frames
- Securing formwork
- M & E installation
- Suspended ceilings
- Lightweight steel angles

Technical specifications


Attributes
Threading diameter7.5 mm
Length92 mm
Shape of headcylinder
Show UNSPSC/ECL@SS
£ 21.09 excl. VAT
/ Each
£ 25.31 incl. VAT
  • Usually arrives within 14 working days