KNIPEX 9911250SB HIGH LEV CONCRETORS NIPPERS 250MM
Concreters' Nipper
See technical informationSee documentsReferences
Knipex:99 11 250 SB
Rubix:388A4429
EAN:4003773071822

Documents
Product details : KNIPEX 9911250SB HIGH LEV CONCRETORS NIPPERS 250MM
25 % less effort required compared to conventional concreters' nippers of the same size. Extra-slim form for tying deep mounted steel rods. To lace concrete reinforcing steel with binding wire from a roll. Wire is twisted and cut in a single pass. High-leverage joint, minimising strain, even when thick binding wires are used. Extra-slim form for tying deep mounted steel rods. The high damping of the cutting stroke on cutting through the binding wire reduces the strain on tendons and muscles. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x51x17 mm |
|---|---|
| Logistic Weight | 365 g |
| Cutting capacity | 3.3 mm |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 24.31 excl. VAT
/ Each
£ 29.17 incl. VAT
- Delivery usually within ( 14 ) days