BAHCO 3926-125IM-C120 FLAP-DISC ZIRCONIA125 C120

Conical Flap Disc

See technical informationSee documents
References
Bahco:3926-125IM-C120
Rubix:401A7767
EAN:7314150454914
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
See all Specifications
Documents

Product details : BAHCO 3926-125IM-C120 FLAP-DISC ZIRCONIA125 C120


Lightweight, flexible and low in noise thanks to multi layer fibre backing
For efficient grinding of stainless steel and metal
Heavy stock removal under high pressure and heat
Conical shaped for more comfortable posture
Extended product life (100% zirconium)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN13743

Strengths

Abrasive Conical Flap Grinding Discs for Inox & Metal

Applications

Stainless Steel and Metal

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Type of abrasiveflap disc
Applicationgrinding
Shapeconical
Grain120
Show UNSPSC/ECL@SS
£ 5.22 excl. VAT
/ Each
£ 6.26 incl. VAT
  • Delivery usually within ( 14 ) days