KLINGSPOR 321654 SMT325 FLAP DISC 125 X 22.23 MM GRIT 40 FLAT PK10

SMT 325 Extra Zirconia Abrasive mop disc

See technical information

References

Klingspor:321654
Rubix:416A3193
EAN:4014855204342
brand logo

Technical specifications

Diameter125 mm
Reaming diameter22.23 mm
See all Specifications

Product details : KLINGSPOR 321654 SMT325 FLAP DISC 125 X 22.23 MM GRIT 40 FLAT PK10


SMT 325 abrasive mop disc, 125 x 22.23 mm grit 40 Flat

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Type of abrasivealuminium zirconia
Applicationmetals
Max speed80 m/s
Grain40
£ 33.67 excl. VAT
/ Each
£ 40.40 incl. VAT
  • Usually arrives within 14 working days