Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
KLINGSPOR 322783 180X22.23 ABRASIVE DISC G40
KLINGSPOR 322783 180X22.23 ABRASIVE DISC G40
Flap disc 624 SMT
References
klingspor:
322783
rubix:
241A4330
ean:
4014855208586
Technical specifications
Diameter
180
mm
Reaming diameter
22.23
mm
Grain
40
Product details
Technical specifications
Product details : KLINGSPOR 322783 180X22.23 ABRASIVE DISC G40
Universal product for demanding grinding of steel and stainless steel.
Strengths
Aggressive removal rate and comfortable behaviour during use. Optimum cutting rate with high-powered angle grinders.
Technical specifications
Attributes
Diameter
180
mm
Reaming diameter
22.23
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.04
excl. VAT
/
Each
£
9.65
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
3M 51995 FLAP DISC 769F 115MM 80+ CONICAL
FLEXOVIT 66254495778 MERCHANDISING FLAP DISC R82B 115X22MM P60 PACK 10
GARRYSON ZIRCONIUM MINI FLEXI DISC 50MM DIAMETER 120GRIT GFLXZ050120-R
3M 566A FLAP DISC FLAT 115X 22MM P40
PFERD 67766115 POLIFAN PFC 115 Z60 PSF STEELOX
3M 65043 566A FLAP DISC CONICAL 180 X 22MM P80
3M 65052 CONICAL FLAP DISC P60 TYPE 967A
NORTON 78072726076 125MM P40 XTREME FLAP DISC
ROEBUCK 866854 CERAMIC CURVED FLAP DISC 115 X 22.23 MM G40
GARRYSON CERAMIC FLAP DISC 125MM DIAMETER 80 GRIT GFBCIQ125080
3M 65028 566A FLAP DISC CONICAL 115 X 22MM P120
PFERD FLAP DISCS 125 X 22.23MM DPC 60G 67689056
GISS 866463 MINI QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM G60
GISS 866467 MINI QUICKCHANGE FLAP DISC CERAMIC 50 MM G40
OSBORN 8203100947 LIPPRITE FOLDED BUFFS D100