KLINGSPOR 322813 SMT314 FLAP DISC 115 X 22.23 MM GRIT 120 CONVEX PK10
SMT 314 Extra Abrasive mop disc
See technical informationReferences
Klingspor:322813
Rubix:416A3291
EAN:4014855220502

Product details : KLINGSPOR 322813 SMT314 FLAP DISC 115 X 22.23 MM GRIT 120 CONVEX PK10
SMT 314 abrasive mop disc, 115 x 22.23 mm grit 120 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium oxide |
| Application | metals |
| Shape | convex (12°) |
| Max speed | 80 m/s |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 28.68 excl. VAT
/ Each
£ 34.42 incl. VAT
- Usually arrives within 14 working days