Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Switch
OMRON Z-15GW2-B ROLLER LEVER LIMIT SWITCH
OMRON Z-15GW2-B ROLLER LEVER LIMIT SWITCH
Switch Omron
References
omron:
Z-15GW2-B
rubix:
262A8209
ean:
4548583364752
Product details
Technical specifications
Product details : OMRON Z-15GW2-B ROLLER LEVER LIMIT SWITCH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.42
excl. VAT
/
Each
£
13.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER SE10C363 SCHNEIDERER ELECTRIC IKQ 63A TP TYPE C 3-PHASE MCB
GUARDMASTR SAFETY SWITCH 440G-T27132
MCG CXN325P415W25 CONNEXS 32A 3P+N+E 415V WALL SOCKET C/W (H)151 MM X
MOELLER 216772 M22-L-R INDICATOR LIGHT FLUSH (RED)
SALZER ISOLATOR H226-41300-700N4
MOELLER 216925 M22-DL-R SPRING-RETURN FLUSH ILLUMINATED
MOELLER M22-D-X PUSH BUTTON HEAD EACH
MOELLER M22-DP-G ACTUATOR, GREEN, MUSHROOM
MCG CXN163P110P CONNEXS 16A 2P+E 110V PLUG (L)124 MM X (DIA)51 MM X (H
SIEMENS 3LD2064-0TB53 ESTOP SWITCH R/Y ROT 16A
MCG CXN323P110W CONNEXS 32A 2P+E 110V WALL SOCKET (H)149 MM X (W)85 MM
ALLENBRADL SWITCH 440P-CRPS11B
MOELLER M22-D-R-X0 RED PUSH BUTTON ACTUATOR 22MM
MCG CXN324P415W25 CONNEXS 32A 3P+E 415V WALL SOCKET C/W 25 (H)158 MM X
KLOCKNERMO ISOL32A3PENCR/Y KM-P1-32/I2H/SVB