References
Dewalt:DT1945-QZ
Rubix:2583690
EAN:5035048095621

Technical specifications
| Length | 190 mm |
|---|---|
| Material | carbide (teeth) |
| Type | circular saw blade |
Product details : DEWALT DT1945-QZ CIRC SAW BLADE 190X30MM 40T (AC)
Strengths
The impact resistant carbide teeth reduce the chances of chipping or breaking a tooth if it hit a foreign object
The ultra sharp carbide teeth mean less force is required when pushing the blade through the timber
The ultra sharp carbide teeth mean less force is required when pushing the blade through the timber
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Material | carbide (teeth) |
| Type | circular saw blade |
| Number of teeth | 40 |
Show UNSPSC/ECL@SS
£ 20.93 excl. VAT
/ Each
£ 25.12 incl. VAT
- Delivery usually within ( 7 ) days