KLINGSPOR 670498 JS994MT JIGSAW BLADE 90X8X1MM 23-28 TPI PK5
JS 994 MT Special Bi-metal jigsaw blade milled, wavy
See technical informationReferences
Klingspor:670498
Rubix:416A4222
EAN:4014855939817

Product details : KLINGSPOR 670498 JS994MT JIGSAW BLADE 90X8X1MM 23-28 TPI PK5
JS 994 MT jigsaw saw blade, 90 x 8 x 1 mm overall length 63 mm, bi-metal, milled, wavy set, 23-28 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material | bi-metal |
| Type | jigsaw blade |
| Packaging | 5 pieces |
| Total length | 90 mm |
| No. of teeth per cm | 11.02 |
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
- Usually arrives within 14 working days