DEWALT DT20434-QZ DT20434-QZ CSB CONSTRUCTION SAW BLADES140MMX20MM-24T
Construction Saw Blade
See technical informationSee documentsReferences
Dewalt:DT20434-QZ
Rubix:264A0586
EAN:5054905276874

Documents
Product details : DEWALT DT20434-QZ DT20434-QZ CSB CONSTRUCTION SAW BLADES140MMX20MM-24T
Construction saw blades are suitable for first fix application where cut finish is less important and re-used timbers are often used. Teeth on these blades are designed to resist damage should they impact foreign objects such as embedded nails and concrete.
Strengths
•Designed for rapid cutting of natural woods and composites, as well as framework
Technical specifications
Attributes
| Material | carbide |
|---|---|
| Number of teeth | 24 |
Show UNSPSC/ECL@SS
£ 16.70 excl. VAT
/ Each
£ 20.04 incl. VAT
- Delivery usually within ( 7 ) days