KLINGSPOR 670549 JS352WQ JIGSAW BLADE 100X8X125MM 6 TPI PK5
JS 352 WQ Extra Cr-V jigsaw blade crossground, set
See technical informationReferences
Klingspor:670549
Rubix:416A4258
EAN:4014855939619

Technical specifications
| Length | 100 mm |
|---|---|
| Material | chromium-vanadium (cr-v) |
| Type | jigsaw blade |
Product details : KLINGSPOR 670549 JS352WQ JIGSAW BLADE 100X8X125MM 6 TPI PK5
JS 352 WQ jigsaw saw blade, 100 x 8 x 1.25 mm overall length 75 mm, chromium-vanadium, crossground, set, 6 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material | chromium-vanadium (cr-v) |
| Type | jigsaw blade |
| Packaging | 5 pcs |
| Total length | 100 mm |
| No. of teeth per cm | 2.3622 |
Show UNSPSC/ECL@SS
£ 7.27 excl. VAT
/ Each
£ 8.72 incl. VAT
- Usually arrives within 14 working days