Sandflex® Bi-Metal Hand Hacksaw Blades
Length | 300 mm |
---|---|
Material | Bi Metal |
Type | Hacksaw blade |
Logistic Weight | 100 g |
---|---|
Length | 300 mm |
Material | Bi Metal |
Type | Hacksaw blade |
Packaging | 5 Pieces Pack |
Weight | 182 g |
No. of teeth per cm | 14 |
Usually arrives within 14 working days