DRAPER EXPERT 34700 TCT CIRCULAR SAW BLADE 216 X 30MM 48T

Draper

See technical information
References
Draper Expert:34700
Rubix:382A1348
Manufacturer :34700
EAN:5059482012952
brand logo

Product details : DRAPER EXPERT 34700 TCT CIRCULAR SAW BLADE 216 X 30MM 48T


This laser cut Titanium Carbide-Tipped (TCT) circular saw blade has a PTFE coating, which improves the ease of the cut, reduces heat in the blade and prevents rusting and resin build-up. The micrograin titanium carbide teeth provide thin cuts and little waste. The heat expansion slots are laser cut and this provides the blade with enough room to expand when it heats up. Anti-friction vents tap vibrations ensuring the blade runs more true without any unbalance. These vents also limit the amount of noise from the blade, which is great for use in a quieter working environment. The anti-kickback design prevents the blade feeding too quickly. Designed for use on hardwood, softwood, MDF, chipboard and plywood. Compatible with most 216mm circular saws with a 30mm bore. EN847-1 Standard.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 29.42 excl. VAT
/ Each
£ 35.30 incl. VAT
  • Delivery usually within ( 7 ) days