BOSCH PROGRESSER BI-METAL BLADE-2608656931 WOOD & METAL


Sabre saw blade M 3456 XF for Bosch PFZ 500 E multifunction hand saw

References
bosch:2608656931
rubix:80022030
ean:3165140413435
brand logo
brand logo
Technical specifications
Length235 mm
MaterialBIM
See all Specifications

Product details : BOSCH PROGRESSER BI-METAL BLADE-2608656931 WOOD & METAL


Wood with nails / metal [mm]: 10-150 Materials: BIM Tooth configuration: ground, milled Pitch [mm] / TPI: 2.2-4.6 / 6-12
Total length [mm]: 235Boards, panels [mm]: 10-150 Thickness [mm]: .9Sheets, tubes, profiles [mm]: 5-18 Application ranges: Wood with metal Plastics: tubes, profiles [mm]: 10-150 ProgressiveModel: M 3456 XF

Technical specifications


Attributes
Logistic Weight63 g
Packaged dimensions (D x W x H)289x52x5 mm
Package weight60 g
Length235 mm
MaterialBIM
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
  • Usually arrives within 14 working days