References
Bahco:3942-300-7-HSL-10P
Rubix:401A7600
EAN:7314150364770

Documents
Product details : BAHCO 3942-300-7-HSL-10P RECIP HCS 300MM XT7 HSL 10P
The blade is made of high carbon steel and the teeth are induction hardened for a very long life before being coated for minimum friction
Unique bevel ground teeth provide a quick cut and deliver the best results in wood
The teething allows considerably faster cutting compared to traditional blades; Medium toothing for all-round wood cut
1 mm thickness
7 TPI
228 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box
Unique bevel ground teeth provide a quick cut and deliver the best results in wood
The teething allows considerably faster cutting compared to traditional blades; Medium toothing for all-round wood cut
1 mm thickness
7 TPI
228 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | hcs |
| Packaging | 10 piece pack |
| Total length | 300 mm |
Show UNSPSC/ECL@SS
£ 63.70 excl. VAT
/ Each
£ 76.44 incl. VAT
- Delivery usually within ( 14 ) days
