References
Bosch:2608637590
Rubix:7903650
EAN:3165140016308

Product details : BOSCH JIGSAW BLADES T301CD PACK OF 5
Materials: HCS configuration of the teeth: Sharpened in draft, with rectified soft-wood teeth, panels [mm]: 10-65
Total length [mm]: 117Pas [mm]: 3.0 Areas of use: Soft wood, particle boards, lattes panels, fibre panels (10-65 mm) Model: T 301 CD
Total length [mm]: 117Pas [mm]: 3.0 Areas of use: Soft wood, particle boards, lattes panels, fibre panels (10-65 mm) Model: T 301 CD
Applications
Wood | Wood TenderWood | ParticlesWood Panel | Plywood/Latted
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x80x3 mm |
| Package weight | 40 g |
| Length | 117 mm |
| Material | hcs |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 12.45 excl. VAT
/ Each
£ 14.94 incl. VAT
- Usually arrives within 14 working days
