References
Gedore:2430
Rubix:119A5081
Manufacturer :1888927
EAN:4010886860199



Product details : GEDORE TOOLCHEST2430 2430
Sheet steel, corrosion-resistant and scratch-resistant powder-coated, GEDORE blue, Body: Dimensions: H 345 x W 775 x D 475 mm, top plate made of ABS plastic with small parts compartment, Drawers: Central locking with cylinder lock, wide drawers (W 640 x D 400 x H 67 mm) with full extension, removable, safety lock per drawer, one-hand operation, ball-bearing slides, individually configurable using longitudinal and transverse dividers (also available separately), load capacity per drawer 40 kg, Use: Particularly suitable as a top unit on the tool trolleys 2004, 2005 with depth 475 mm from model year 4/2014, Accessories: Longitudinal (LT) and transverse dividers (QT) made of galvanized sheet steel, Options: Optimally configurable with GEDORE tool modules (No. 1500 ES/1500 CT or 2005 CT), single-drawer pull-out lock on request
Tool chest with 3 drawers Body: Dimensions: H 345 x W 775 x D 475 mm Working platform in ABS with 3 compartments for small parts Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue Drawers: Central locking with cylinder lock Wide drawers (W 640 x D 400 x H 67 mm) fully extendable, removable Each drawer with safety locking, single-hand operation Ball-bearing guide rails Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually) Load capacity per drawer 40 kg Sheet steel, corrosion- and scratch-resistant powder-coated, GEDORE blue Use: Designed particularly as top box for trolleys 2004, 2005 Accessories: 6 length- (LD) and 2 crosswise dividers (CD) in zinc-plated sheet steel Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT) Safe locking drawers on request
Technical specifications
Attributes
| Logistic Weight | 34000 g |
|---|---|
| Permissible load | 40 kg |
| Width | 475 mm |
| Height | 345 mm |
| Length | 775 mm |
| Colour | blue |
| Material | abs |
Show UNSPSC/ECL@SS
£ 706.36 excl. VAT
/ Each
£ 847.63 incl. VAT
- Delivery usually within ( 22 ) days
