STANLEY 1-97-503 ROLLING TOOL CHEST
Chest with Removable Organiser
See technical informationSee documentsReferences
Stanley:1-97-503
Rubix:215A0067
EAN:3253561975035

Documents
Product details : STANLEY 1-97-503 ROLLING TOOL CHEST
The STANLEY® 65 Litre Pro Mobile Job Chest with Removable Organiser is designed for storing power tools and hand tools. It features an integral removable organiser, stored in the lid, for small parts and accessories, as well as an internal removable tray. The Job Chest also features an integrated V-groove, located on the lid, making it suitable for sawing pipes and lumber. Complete with side metal latches for durability, a pull handle for easy transportation and a padlock eye for safety
Strengths
•METAL LATCHES: For durability
INTEGRATED V-GROOVE: Located on the lid, suitable for sawing pipes and lumber
TEXTURED PULL HANDLE: For manoeuvrability, which can be folded down to conveniently fit into a car or van
PADLOCK EYE: For security
MAXIMUM LOAD CAPACITY: 35kg
MAXIMUM VOLUME: 65 litres
DIMENSIONS: 62 x 42. 5 x 37. 5cm.
INTEGRATED V-GROOVE: Located on the lid, suitable for sawing pipes and lumber
TEXTURED PULL HANDLE: For manoeuvrability, which can be folded down to conveniently fit into a car or van
PADLOCK EYE: For security
MAXIMUM LOAD CAPACITY: 35kg
MAXIMUM VOLUME: 65 litres
DIMENSIONS: 62 x 42. 5 x 37. 5cm.
Applications
Storing Large Power And Hand Tools
Technical specifications
Attributes
| Package weight | 12000 g |
|---|---|
| Storage volume | 65 l |
| Permissible load | 35 kg |
| Width | 430 mm |
| Height | 603 mm |
| Weight | 5.46 kg |
| Colour | black |
| Material | bi-material (handle);metal (latch) |
Show UNSPSC/ECL@SS
£ 55.25 excl. VAT
/ Each
£ 66.30 incl. VAT
- In stock: Next day delivery