SEALEY PTB104008SS 8 DRAWER 1055MM STAINLESS STEEL TOPCHEST


PTB104008SS PREMIER HEAVY-DUTY EXTRA-WIDE TOPCHEST 8 DRAWER 1055MM - STAINLESS STEEL

References
sealey:PTB104008SS
rubix:210A3668
manufacturer :PTB104008SS
brand logo
brand logo

Product details : SEALEY PTB104008SS 8 DRAWER 1055MM STAINLESS STEEL TOPCHEST


• Heavy-duty welded steel construction for strength and durability.
• Anti-fingerprint stainless steel finish, both solvent and rust resistant.
• Ball-bearing drawer slides provide superior performance and carry heavier loads, double sets on large drawers.
• All drawers have full width sand blasted aluminium 'Lift & Latch' drawer pulls, making easy-access while preventing inadvertent opening when box is being moved.
• Heavy-duty exterior side handles.
• Supplied with non-slip drawer liners for all drawers.
• Gas struts fitted to lid makes opening easy.
• Integral locking system locks all drawers with the turn of a key.
• Supplied with two keys.
• Use with Model No. PTB105511SS Rollcab or can be a standalone unit.
• Overall Size (W x D x H): 1055 x 450 x 565mm.
• 10 Year Guarantee*.
• Model No. PTB104008SS

Strengths

Premier™ Heavy-Duty Extra-Wide Topchest 8 Drawer 1055mm - Stainless Steel

Technical specifications


Attributes
No attributes to display for this product
£ 999.93 excl. VAT
/ Each
£ 1,199.92 incl. VAT
  • Usually arrives within 14 working days