References
Facom:JET.CR4M3A
Rubix:265A5632
EAN:3662424106965

Product details : FACOM JET.CR4M3A MOBILE TOOL CHEST JET M3 4 DR RED
Ideal for mobile maintenance
4 drawers chest - 12 modules distributed in the 60 and 130mm drawers
3 drawers height 60mm - 9 modules
1 drawer height 130mm - 3 modules
Drawers can be fitted with thermos aped or foam modules from Facom Modular system program
Load resistance per drawer - 20/25kg
Equipped with ball bearing slides, total extension with "self close" return spring for an efficient and secure closure
100% opening drawers for optimum ease of use
Total load in the drawers - 85kg
Total storage capacity - 75 litres
Drawers useful dimensions (WxDxH) 569x421x60 / 130mm
Can be fitted with removable partitions - not supplied
Dimensions (WxDxH) - 814x580x596
4 drawers chest - 12 modules distributed in the 60 and 130mm drawers
3 drawers height 60mm - 9 modules
1 drawer height 130mm - 3 modules
Drawers can be fitted with thermos aped or foam modules from Facom Modular system program
Load resistance per drawer - 20/25kg
Equipped with ball bearing slides, total extension with "self close" return spring for an efficient and secure closure
100% opening drawers for optimum ease of use
Total load in the drawers - 85kg
Total storage capacity - 75 litres
Drawers useful dimensions (WxDxH) 569x421x60 / 130mm
Can be fitted with removable partitions - not supplied
Dimensions (WxDxH) - 814x580x596
Technical specifications
Attributes
| Storage volume | 75 l |
|---|---|
| Permissible load | 85 kg |
| Width | 814 mm |
| Height | 596 mm |
| Length | 569 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 917.60 excl. VAT
/ Each
£ 1,101.12 incl. VAT
- Delivery usually within ( 14 ) days
