Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Chest
SPARTEX 891854 CONSTRUCTION BOX 230L
SPARTEX 891854 CONSTRUCTION BOX 230L
Construction site chest
References
spartex:
891854
rubix:
256A2965
ean:
3660338444784
Technical specifications
Storage volume
230
l
Permissible load
50
kg
Width
480
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 891854 CONSTRUCTION BOX 230L
Construction site box assembled by spot welding.
Lid with folds all around: reinforced rigidity and solidity for more security.
Reinforced hinges with 95° opening stop
Non-weldable handles
Technical specifications
Attributes
Storage volume
230
l
Permissible load
50
kg
Width
480
mm
Height
480
mm
Length
1000
mm
Weight
21
kg
Colour
Grey
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
198.41
excl. VAT
/
Each
£
238.09
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
DEWALT DWST1-75654 TOUGH SYSTEM TOTE TOOLBOX
SEALEY PTB104008SS 8 DRAWER 1055MM STAINLESS STEEL TOPCHEST
FACOM BT,C6TA 6 DRAWER METAL TOOL CHEST
GEDORE TOOLCHEST2430 2430
SPARTEX SV516134ZSXX S/SteelFLOOR CHESTS 510.610.340 STAINLESS STEEL
SPARTEX SV611146ZSXX S/SteelFLOOR CHESTS 610.1170.460 STAINLESS STEEL
STANLEY FMST1-75531 FATMAX 240LTR CHEST
BAHCO 1485KXL4 TOOL KIT
BOTT U1000 TOOLCHEST 02502024.11
SPARTEX 891853 CONSTRUCTION BOX 105L
SPARTEX 891852 CONSTRUCTION BOX 80L
STANLEY 1-97-503 ROLLING TOOL CHEST
FACOM JET.C4M4A TOOL CHEST JETM4 4 DRAWERS RED
STANLEY JOB CHEST 1-92-978
SEALEY PTB66004SS STAINLESS STEEL CHEST