ARMORGARD FLAMBANK SITE CHEST FBC5


Hazardous goods storage

References
armorgard:FBC5
rubix:2518691
brand logo
brand logo
Technical specifications
Width675 mm
Height1585 mm
Length1275 mm
See all Specifications

Product details : ARMORGARD FLAMBANK SITE CHEST FBC5


The ultra-strong, lockable safe for storing hazardous and flammable chemicals. As well as exposing people to potential risk, non-compliance with the French Labour Code concerning the employer's general safety obligation (C. Travail L4121-1 and L4122-1) renders the employer liable. Built to the same specification as our proven TuffBank product, Armorgard FlamBank is specially designed to meet all UK COSHH regulatory requirements, ensuring your hazardous substances are protected 24/7. Available in 7 sizes, FlamBank is ideal for use on construction sites, in factories and vehicles.
ARMORGARD FLAMBANK SITE CHEST FBC5
The ultra-tough, lockable vault for storing hazardous chemicals and flammables.

Strengths

Robust, secure box for storing and protecting hazardous products
Single-key 5-lever deadbolt locks
Unique external and internal antisystem
Rugged 2mm and 3mm steel construction
Hydraulic gas arms to assist lid opening
Self-locking lid security to secure lid in open position
Ventilation at top and bottom levels to prevent
smoke build-up
Fireproof gas fitted
FlamBank is built to a 30 minute fire rating
Suitable for storing flammable equipment or chemicals
Fully welded tank to prevent leakage in
compliance with UK COSHH
regulations
Forklift skids with fixing holes
for fitting castors and making it a mobile unit
Devices to secure the unit in place
Delivered complete with shelf
Delivered with full signage.

Technical specifications


Attributes
Width675 mm
Height1585 mm
Length1275 mm
Weight174 kg
ColourRed
MaterialSteel
Show UNSPSC/ECL@SS
£ 2,154.55 excl. VAT
/ Each
£ 2,585.46 incl. VAT
  • Usually arrives within 14 working days