Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Accessories for comparators and depth measurement
Key for comparator
TESA 01860202 STYLUS - CARBIDE BALL 2MM DIAMETER 12.53MM LENGTH
TESA 01860202 STYLUS - CARBIDE BALL 2MM DIAMETER 12.53MM LENGTH
Measuring Insert
References
tesa technology:
01860202
rubix:
80171433
ean:
7630041110777
Technical specifications
Use
FMS Probes
For model
TESATAST
Technical sheet / Technical file
Product details
Technical specifications
Product details : TESA 01860202 STYLUS - CARBIDE BALL 2MM DIAMETER 12.53MM LENGTH
Measuring Insert 2 mm Carbide
Technical specifications
Attributes
Use
FMS Probes
For model
TESATAST
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.46
excl. VAT
/
Each
£
20.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 120-056 CONTACT POINT 2MM
MITUTOYO 103010 DTI LEVER SPARE 2MM DIAMETER
MITUTOYO 136235 STYLUS FOR SERIES 513
MITUTOYO 101386 CONTACT ELEMENT SHELL M25X045
MITUTOYO 101118 CONTACT ELEMENT SHELL M25X045
MITUTOYO 131324 STYLUS FOR SERIES 513
MITUTOYO 901954 CONTACT ELEMENT ROLLER POINT M25X045
MITUTOYO 137257 CONTACT ELEMENT CYLINDER M25X045
MITUTOYO 901312 CONTACT ELEMENT BALL POINT M25X045
MITUTOYO 120042 CONTACT ELEMENT FLAT M25X045
MITUTOYO 129949 STYLUS FOR SERIES 513
MITUTOYO 101388 CONTACT ELEMENT SHELL M25X045
MITUTOYO 901994 CONTACT ELEMENT BALL POINT M25X045
MITUTOYO 103014 STYLUS FOR SERIES 513
MITUTOYO 136-013 REPLACEMENT STYLUS