SANDVIK DS20-D1500L20-07 7548791
CoroDrill 880 and CoroDrill DS 20 Indexable Insert Drills - Cylindrical Shank with Flat
See technical informationReferences
Sandvik Coromant:DS20-D1500L20-07
Rubix:286A7003
Manufacturer :7548791
EAN:7323223642639


Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Apparent length | 125.69 mm |
| Tail | cylindrical |
Product details : SANDVIK DS20-D1500L20-07 7548791
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Apparent length | 125.69 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Insert Type | corodrill ds20 |
| Ratio of length to drilling diameter | 7.031 |
| Tail length | 50.463 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 820.18 excl. VAT
/ Each
£ 984.22 incl. VAT
- Usually arrives within 14 working days